Overview
Mfr description
10412N-612 HOSE FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Adapter TypeJIC 37° Female Swivel
- End GenderFemale
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Compatible Hose SeriesH104
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.95 in
- Description Keyword3/4 in 1-1/16-12 JIC 37 x 1-1/16-12 Line/Hose/Tube
- Length3.31 in
- Overall Length3.31 in
- Manufacturer Catalog Number10412N-612
- Manufacturer Upc Number725975737224
- UPC_NO725975737224
- FinishDURA-KOTE
- ApplicationMedium pressure hydraulic applications such as construction, farm implements and industrial equipment
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-12
- Hex Size1.38 in
- End 1 StyleJIC 37
- Inside Diameter0.61 in
- Height1.38 in
- Angle180 °
- Weight0.70 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.70 lb
- For Use WithH104
- Compatible Tube Outer Diameter0.75 in
- End 1 TypeJIC 37
- End 2 Thread1-1/16-12
- Hose Dash Size-12
- Width1.38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data