Motion
PLB6823R 1 7/16 PBLK RLR BRG

LINK-BELT
PLB6823R 1 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01347127
MFR #PLB6823R 1 7/16 PBLK RLR BRG
Your Price$1,187.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6823R 1 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01347127
MFR #PLB6823R 1 7/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,187.10/each(List $1,365.17)

Overview

Mfr description
PLB6823R PILLOWBLK P-LB6823R

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.2500 to 7 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-3/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.6250 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22209LB
  • Weight
    12.6 lbs
  • Max Rpm
    6200 rpm
  • UPC_NO
    662327116477
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text