Motion
PLB6832R 2 P RLR BRG

LINK-BELT
PLB6832R 2 P RLR BRG

Pillow Block Roller Bearing Unit - 2 in Bore, Cast Iron Housing Material
MI ITEM #01347199
MFR #PLB6832R 2 P RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6832R 2 P RLR BRG

Pillow Block Roller Bearing Unit - 2 in Bore, Cast Iron Housing Material
MI ITEM #01347199
MFR #PLB6832R 2 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2 in
  • Weight
    18 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327116675
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116675

Overview

Mfr description
PLB6832R PILLOWBLK P-LB6832R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought