Motion
PLB6867FR 4 3/16 P RLR BRG

LINK-BELT
PLB6867FR 4 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #01347578
MFR #PLB6867FR 4 3/16 P RLR BRG
Price$3,814.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6867FR 4 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #01347578
MFR #PLB6867FR 4 3/16 P RLR BRG

Mfr description
PLB6867FR PILLOWBLK P-LB6867FR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,814.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.2500 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    13.2500 to 14.5000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    4.1875 in
  • Bore Inside Diameter
    4.1875 in
  • Housing Width
    7.1300 in
  • Inside Diameter
    4.1875 in
  • Length
    16.5000 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    13.2500 in
  • Misalignment Angle
    0.5 °
  • Overall Height  
    10.4375 in
  • Overall Length  
    16.5000 in
  • Overall Width
    7.1250 in
  • Shaft Diameter
    4.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    122.85 lbs
  • Width
    7.1300 in, 181.09 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3124067
  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Insert Material
    Bronze
  • Bearing Number
    22224LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Cage Type
    Machined Brass
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    SAF
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    120000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483204080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6867FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    120000 lbf
  • Radial Static Load Capacity
    163000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22224LB
  • Replacement End Cap
    LB68686R
  • Replacement Seal
    LB68673R
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    163000 lbf
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327117849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)