Motion
PLB6871FR 4 7/16 P RLR BRG

LINK-BELT
PLB6871FR 4 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347604
MFR #PLB6871FR 4 7/16 P RLR BRG
Price$4,793.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6871FR 4 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347604
MFR #PLB6871FR 4 7/16 P RLR BRG

Mfr description
PLB6871FR PILLOWBLK P-LB6871FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,793.30/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5-1/8 in
  • Bolt Center Diameter
    14.6300 to 16.0000 in
  • Bolt Center To Center Length
    14.6250 to 16 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Housing Dimensions
    18.3800 x 7.7500 x 11.3400 in
  • Housing Width
    7.7500 in
  • Inside Diameter
    4.4375 in
  • Length
    18.3800 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    14.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    11.3438 in
  • Overall Length  
    18.3750 in
  • Overall Width
    7.7500 in
  • Shaft Diameter
    4.4375 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    133.61 lbs
  • Width
    7.7500 in, 196.84 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3126071
  • Additional Details
    Relubricatable | Powder Coated Housing | C3 Radial Clearance
  • Bearing Number
    22226LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    PLB6800F
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    14.6300 to 16.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    143000 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Labyrinth
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB6871FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Adapter Mount, Grease Fitting, Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6800F
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2100 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    143000 lbf
  • Radial Static Load Capacity
    196000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22226LB
  • Replacement End Cap
    LB68726R
  • Replacement Seal
    LB68713RA
  • Replacement Thrust Collar
    68724
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    PLB6800F
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    196000 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327117948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)