Motion
PLB6879FR 4 15/16 P RLR BRG

LINK-BELT
PLB6879FR 4 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347644
MFR #PLB6879FR 4 15/16 P RLR BRG
Price$5,864.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6879FR 4 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347644
MFR #PLB6879FR 4 15/16 P RLR BRG

Mfr description
PLB6879FR PILLOWBLK P-LB6879FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,864.48/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5-7/8 in
  • Bolt Center Diameter
    16.0000 to 17.1300 in
  • Bolt Center To Center Length
    16 to 17.1250 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Housing Dimensions
    20.1300 x 7.7500 x 11.8100 in
  • Housing Width
    7.7500 in
  • Inside Diameter
    4.9375 in
  • Length
    20.1300 in
  • Max Bolt Hole Spacing
    17.1300 in
  • Min Bolt Hole Spacing
    16.0000 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    11.8125 in
  • Overall Length  
    20.1250 in
  • Overall Width
    7.7500 in
  • Shaft Diameter
    4.9375 in
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    144.9 lbs
  • Width
    7.7500 in, 196.84 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    22228LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    16.0000 to 17.1300 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    166000 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple Ring Seal
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Split
  • Housing ID
    PLB6879FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6800F
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    166000 lbf
  • Radial Static Load Capacity
    228000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22228LB
  • Replacement End Cap
    LB68806R
  • Replacement Seal
    LB68793R
  • Replacement Thrust Collar
    68804
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    6800
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    228000 lbf
  • Suitable For High Temp App
    No
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327118068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)