Motion
PLB6883FR 5 3/16 P RLR BRG

LINK-BELT
PLB6883FR 5 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347688
MFR #PLB6883FR 5 3/16 P RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6883FR 5 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #01347688
MFR #PLB6883FR 5 3/16 P RLR BRG

Mfr description
PLB6883FR PILLOWBLK P-LB6883FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    6.3125 in
  • Base To Bore Centerline
    6.3125 in
  • Base Width
    6-1/4 in
  • Bolt Center Diameter
    17.0000 to 18.2500 in
  • Bolt Center To Center Length
    17 to 18.2500 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.1875 in
  • Bore Inside Diameter
    5.1875 in
  • Housing Dimensions
    21.2500 x 8.1300 x 9.5600 in
  • Housing Width
    8.1300 in
  • Inside Diameter
    5.1875 in
  • Length
    21.2500 in
  • Max Bolt Hole Spacing
    18.2500 in
  • Min Bolt Hole Spacing
    17.0000 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    12.5625 in
  • Overall Length  
    21.2500 in
  • Overall Width
    8.1250 in
  • Shaft Diameter
    5.1875 in
  • Thread Size
    1/4 NPT
  • Weight
    190 lbs
  • Width
    8.1300 in, 206.50 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3130083
  • Additional Details
    Relubricatable | Powder Coated | SAF Style
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Number
    22230LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    17.0000 to 18.2500 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    190000 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB6883FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Adapter Mount, Grease Fitting, Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6883FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    190000 lbf
  • Radial Static Load Capacity
    270000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22230LB
  • Replacement End Cap
    LB68846R
  • Replacement Seal
    LB68833R
  • Replacement Thrust Collar
    68844
  • Replacement Thrust Plate
    No
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Standoff Included
    No
  • Static Load Capacity
    270000 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327118112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)