Motion
PLB68111FR 6 15/16 P RLR BRG

LINK-BELT
PLB68111FR 6 15/16 P RLR BRG

Pillow Block Roller Bearing - 6.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #01347868
MFR #PLB68111FR 6 15/16 P RLR BRG
Price$13,257.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68111FR 6 15/16 P RLR BRG

Pillow Block Roller Bearing - 6.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #01347868
MFR #PLB68111FR 6 15/16 P RLR BRG

Mfr description
PLB68111FR PILLOWBLK P-LB68111FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,257.08/each

Specifications

Dimensions

  • Base Height
    7.8740 in
  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center Diameter
    21.6300 to 24.3800 in
  • Bolt Center To Center Length
    21.6250 to 24.3750 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Housing Dimensions
    28.0000 x 10.6300 x 15.8100 in
  • Housing Width
    10.6300 in
  • Inside Diameter
    6.9375 in
  • Length
    28.0000 in
  • Max Bolt Hole Spacing
    24.3800 in
  • Min Bolt Hole Spacing
    21.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    15.8125 in
  • Overall Length  
    28.0000 in
  • Overall Width
    10.2500 in
  • Shaft Diameter
    6.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    400 lbs
  • Width
    10.6300 in, 270 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3138111
  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    22238LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    Split-housed Pillow Blocks
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    21.6300 to 24.3800 in
  • Dynamic Load Capacity
    270000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    LB681126R
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Black Powder Coated
  • Harmonization Code
    8483204080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB68111FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    End Cap, Grease Fitting, Locking Device Kit, Seal Kit
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB68111FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    270000 lbf
  • Radial Static Load Capacity
    415000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22238LB
  • Replacement End Cap
    LB681126R
  • Replacement Seal
    LB681113R
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    415000 lbf
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)