Motion
PLB68115FR

LINK-BELT
PLB68115FR

Pillow Block Roller Bearing - 7-3/16 in Bore Dia., Cast Iron Material
Mi Item #01347924
MFR #PLB68115FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68115FR

Pillow Block Roller Bearing - 7-3/16 in Bore Dia., Cast Iron Material
Mi Item #01347924
MFR #PLB68115FR

Mfr description
PLB68115FR PILLOWBLK P-LB68115FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Bore Diameter  
    7-3/16 in
  • Weight
    475 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327116330
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)