Motion
PLB68120FR 7 1/2 P RLR BRG

LINK-BELT
PLB68120FR 7 1/2 P RLR BRG

Pillow Block Roller Bearing - 7.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #01347952
MFR #PLB68120FR 7 1/2 P RLR BRG
Price$22,053.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68120FR 7 1/2 P RLR BRG

Pillow Block Roller Bearing - 7.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #01347952
MFR #PLB68120FR 7 1/2 P RLR BRG

Mfr description
PLB68120FR PILLOWBLK P-LB68120FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,053.41/each

Specifications

Dimensions

  • Base Height
    9.5000 in
  • Base To Bore Centerline
    9.5000 in
  • Base Width
    8-3/4 in
  • Bolt Center Diameter
    24.7500 to 27.8800 in
  • Bolt Center To Center Length
    24.7500 to 27.8750 in
  • Bolt Size
    1.5000 in
  • Bore Diameter  
    7.5000 in
  • Bore Inside Diameter
    7.5000 in
  • Housing Dimensions
    32.7500 x 11.1900 x 18.5600 in
  • Housing Width
    11.1900 in
  • Inside Diameter
    7.5000 in
  • Length
    32.7500 in
  • Max Bolt Hole Spacing
    27.8800 in
  • Min Bolt Hole Spacing
    24.7500 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    18.5625 in
  • Overall Length  
    32.7500 in
  • Overall Width
    11.1875 in
  • Shaft Diameter
    7.5000 in
  • Thread Size
    1/4 NPT
  • Weight
    604 lbs
  • Width
    11.1900 in, 284.23 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3144120
  • Additional Details
    Relubricatable | Powder Coated Housing
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Insert Material
    Steel
  • Bearing Number
    22244LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    Split-housed Pillow Blocks
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    24.7500 to 27.8800 in
  • Dynamic Load Capacity
    365000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB68120FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Adapter Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    250-00428
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    365000 lbf
  • Radial Static Load Capacity
    550000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22244LB
  • Replacement End Cap
    LB681286R
  • Replacement Seal
    LB681203R
  • Replacement Thrust Plate
    No
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Standoff Included
    No
  • Static Load Capacity
    550000 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    4-Bolt Split
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)