Motion
PLB6931R 1 15/16 P RLR BRG

LINK-BELT
PLB6931R 1 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #01348047
MFR #PLB6931R 1 15/16 P RLR BRG
Price$4,114.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6931R 1 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #01348047
MFR #PLB6931R 1 15/16 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,114.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.1250 to 9.5000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Housing Width
    4.7500 in
  • Inside Diameter
    1.9375 in
  • Length
    11.0000 in
  • Max Bolt Hole Spacing
    9.5000 in
  • Min Bolt Hole Spacing
    8.1300 in
  • Overall Height  
    6.3125 in
  • Overall Length  
    11.0000 in
  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.9375 in
  • Weight
    30 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW11111516
  • Additional Details
    Relubricatable | Powder Coated Housing | C3 Standard Radial Clearance
  • Bearing Number
    22311LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Dynamic Load Capacity
    50000 lbf
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | SAF Style
  • Includes
    LB69313RA (qty 2) Seal Kit
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6931R
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    4000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    27000 lbf
  • Radial Static Load Capacity
    32500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22211LB
  • Replacement End Cap
    LB69326R
  • Replacement Seal
    LB69313RA
  • Replacement Thrust Collar
    69324
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    6900
  • Shaft Attachment
    Adapter Mounted
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    57000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327118365

Overview

Mfr description
PLB6931R PILLOWBLK P-LB6931R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text