Motion
PLB7880FR 80MM P RLR BRG

LINK-BELT
PLB7880FR 80MM P RLR BRG

PLB7880FR PILLOWBLK P-LB7880FR
Mi Item #01348680
MFR #PLB7880FR 80MM P RLR BRG
Price$6,040.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB7880FR 80MM P RLR BRG

PLB7880FR PILLOWBLK P-LB7880FR
Mi Item #01348680
MFR #PLB7880FR 80MM P RLR BRG

Mfr description
PLB7880FR PILLOWBLK P-LB7880FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,040.00/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    9.6300 to 11.0000 in
  • Bolt Center To Center Length
    9.6300 to 11.0000 in, 244.59 to 279.39 mm
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Housing Dimensions
    13.0000 x 5.2500 x 7.0000 in
  • Housing Width
    5.2500 in
  • Inside Diameter
    3.1500 in, 80 mm
  • Length
    330.19 mm, 13.0000 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.6300 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    5.2500 in
  • Shaft Diameter
    3.1500 in, 80 mm
  • Weight
    36 lbs
  • Width
    5.2500 in, 133.34 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Type
    Spherical Roller
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    244.59 to 279.39 mm
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Flinger Type
    Triple Ring Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing ID
    PLB7880FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Shaft Mount
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB7880FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3500 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    225 °F, 107 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22216LBC3
  • Replacement End Cap
    LB68486R
  • Replacement Seal
    L78853R2
  • Replacement Thrust Collar
    68444
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Direct Mount
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)