Motion
PLB78100FR 100MM PBLK RLR BRG

LINK-BELT
PLB78100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01348734
MFR #PLB78100FR 100MM PBLK RLR BRG
List Price$7,669.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB78100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01348734
MFR #PLB78100FR 100MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,669.36/each for your price

Overview

Mfr description
PLB78100FR PILLOWBLK P-LB78100FR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Overall Length
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.0000 in
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    7800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22200LB
  • Weight
    70.5 lbs
  • UPC_NO
    662327418304
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text