Motion
8290A017

ASCO
8290A017

8290A017
MI ITEM #01359409
MFR #8290A017
Price$922.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A017

8290A017
MI ITEM #01359409
MFR #8290A017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/4 in
  • Overall Height
    9.29 in
  • Overall Length
    9.69 in
  • Overall Width
    4.72 in
  • Port Size
    1-1/4 NPT
  • Weight
    3.49 lbs

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Return Spring
  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    36 Cv
  • Maximum Operating Pressure
    +180 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Range
    0 to +180 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +366 °F
  • Port Gender
    Female
  • Seal Material
    PTFE
  • Solenoid Electrical Entry
    Conduit

Overview

Mfr description
8290A017
  • Angle body piston valves are two-way (2/2) air-operated valves that can replace motorized or air-actuated ball valve packages in any application
  • Air-operated valves are standard valves modified by substituting a piston operator in place of the solenoid
  • An air-operated valve will operate the same as the solenoid version except that it is driven by air as opposed to electricity
  • Normally closed operation
  • Straight through flow for maximum Cv
  • PTFE seal material
  • Size range of 3/8" to 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought