Motion
EDB-200X20
EDB-200X20 TigerDuct™, Extendo-Duct® Series 2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose EDB
Mi Item #01359410
MFR #EDB-200X20
Price$6.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDB-200X20 TigerDuct™, Extendo-Duct® Series 2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose EDB
Mi Item #01359410
MFR #EDB-200X20

Mfr description
EDB-200 2" X 20 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Air Conditioning, Spot Cooling and Heating Systems, Clean room and Chemical Fume Exhaust, Ducting, Ventilation & Fume removal, Dust Control, Not for Liquid Handling Use, OEM Equipment Applications
  • Color
    Brown
  • Features
    Polypropylene Tube - Inert polypropylene material produces no off-gassing and is resistant to a wide variety of chemical fumes, making it ideal for a wide variety of clean room and fume exhaust applications. Extendible and Contractible - Hose extends easily and can be contracted to approximately one-third of full extended length for storage, shipping or where the full length is not required. Self-supporting - Unique construction allows the hose to maintain it shape and support itself once positioned. Steel Wire Helix - Coated steel wire provides strength and allows for use at higher temperatures without risk of hose deformation. Well suited for high cycle applications. Interlock construction - Two sections can be joined by twisting them together. No mender required. Phthalate Free.
  • Manufacturer Upc Number
    822353010242
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose EDB
  • Style
    Self-Supporting Ducting Hose
  • Type
    Ducting Hose
  • UPC_NO
    822353010242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)