Motion
J95030
Tool Pouch - Pouch, 10 in Length, 10 in Height, Leather Material
Mi Item #01359417
MFR #J95030
Price$102.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 10 in Length, 10 in Height, Leather Material
Mi Item #01359417
MFR #J95030

Mfr description
J95030 POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.51/each

Specifications

Dimensions

  • Overall Height Or Width
    10 in
  • Overall Length
    10 in
  • Weight
    1.43 lbs

Details

  • Material
    Leather
  • Number Of Exterior Pockets
    14
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679500108
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)