Specifications
Dimensions
- Base Width9.3125 in
- Bolt Center To Center Length8.5625 in
- Overall Height2.0000 in
- Overall Length23.5625 in
- Rod Diameter3/8 in
- Travel12.0000 in
- Weight22.28 lbs
Details
- Finish CoatingUncoated
- Frame MaterialCast Iron
- Frame TypeCenter Pull
- Manufacturer Catalog NumberSTH 24 TO 28-12 DZU
- Manufacturer Product Page
- Manufacturer Upc Number662461210932
- MaterialSteel
- Product TypesCenter Pull
- SeriesSTH
- StyleStandard Duty Center Pull
- UPC_NO662461210932
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)