Motion
00322
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 20 fl oz, Brown Color
MI ITEM #01359476
MFR #00322
Price$40.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 20 fl oz, Brown Color
MI ITEM #01359476
MFR #00322

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$40.27/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Specific Gravity
    0.82
  • VOC Content
    0.76
  • Weight
    1.25 lbs

Details

  • Capacity
    23 oz
  • Chemical Compound
    Mineral Spirits
  • Color
    Brown
  • Composition
    Petroleum Distillates
  • Container Type
    Spray Bottle
  • Flash Point
    104.5 °F
  • Form
    Liquid
  • Indoor Life Expectancy
    Medium
  • Industry Standards Met
    ACGIH, OSHA
  • NSF Rating
    H2 Food Grade
  • Outdoor Life Expectancy
    Medium
  • Removability
    Moderate
  • Standards Met
    MIL-C-16173D-Grade 2, MIL-C-0083933A, AIMS 09-08-000 Type I Grade 2

Overview

Mfr description
00322 (C00322) LPS3 HEAVY-DUTY RUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought