Motion
35SHW
Weld-On QD Bushing Hub - Fits SH Bushings, Steel Material
MI ITEM #01359512
MFR #35SHW
Your Price$103.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits SH Bushings, Steel Material
MI ITEM #01359512
MFR #35SHW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.19/each(List $123.83)

Overview

Mfr description
35SHW QD WELD HUB

Specifications

  • Bushing Size
    SH
  • Material
    Steel
  • Outside Diameter
  • Overall Length
  • Flange Thickness
    0.1410 in
  • Bore Type
    Taper-Lock Bore
  • Manufacturer Upc Number
    097039386816
  • UPC_NO
    097039386816
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text