Motion
C2040 SPRING CLIP CONN LINK

TIMKEN DRIVES LLC
C2040 SPRING CLIP CONN LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #01359731
MFR #C2040 SPRING CLIP CONN LINK
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2040 SPRING CLIP CONN LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #01359731
MFR #C2040 SPRING CLIP CONN LINK

Mfr description
DRV-C2040-1 SC CO LINK;39169 C2040
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.6380 in, 16.21 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.34 lbs, 0.51 kg
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    39169
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    C2040
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051391692
  • Working Load Capacity
    615 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)