Motion
689841
689841 Hydraulic Servo Valve -
Mi Item #01360018
MFR #689841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
689841 Hydraulic Servo Valve -
Mi Item #01360018
MFR #689841

Mfr description
SM4-40(40) 151-130/85-10 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    101.4 mm
  • Overall Length
    145.4 mm
  • Overall Width
    76.36 mm

Details

  • Connection Gender
    Female
  • Max Operating Temperature
    +275 °F
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)