Motion
180H1CX10 ft

RENOLD JEFFREY
180H1CX10 ft

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #01360049
MFR #180H1CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H1CX10 ft

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #01360049
MFR #180H1CX10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180H COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Inside Width
    35.48 mm
  • Link Plate Height
    53.51 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    17.46 mm
  • Chain Overall Width
    77.94 mm
  • Roller Diameter
    35.71 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    324700 N
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Weight
    10.20 lbs
  • UPC_NO
    6623900529194
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text