Motion
1940531 OUTPUT SHAFT SE 03UW OSK03UW

FALK
1940531 OUTPUT SHAFT SE 03UW OSK03UW

1940531 Speed Reducer Shaft - Output Shaft, 3/4 in
MI ITEM #01360406
MFR #1940531 OUTPUT SHAFT SE 03UW OSK03UW
List Price$123.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940531 OUTPUT SHAFT SE 03UW OSK03UW

1940531 Speed Reducer Shaft - Output Shaft, 3/4 in
MI ITEM #01360406
MFR #1940531 OUTPUT SHAFT SE 03UW OSK03UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.88/each for your price

Overview

Mfr description
OSK03UW OUTPUT SHAFT KIT SGL ENDED

Specifications

  • Manufacturer Reducer Size
    03U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    1.38 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111204
  • UPC_NO
    782934111204
  • Weight
    3.97 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text