Motion
1940532 OUTPUT SHAFT SE 04UW OSK04UW

FALK
1940532 OUTPUT SHAFT SE 04UW OSK04UW

Speed Reducer Output Shaft - Output Shaft, 1 in
Mi Item #01360407
MFR #1940532 OUTPUT SHAFT SE 04UW OSK04UW
Price$247.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940532 OUTPUT SHAFT SE 04UW OSK04UW

Speed Reducer Output Shaft - Output Shaft, 1 in
Mi Item #01360407
MFR #1940532 OUTPUT SHAFT SE 04UW OSK04UW

Mfr description
OSK04UW OUTPUT SHAFT KIT SGL ENDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.38/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04U
  • Shaft Diameter  
    1 in
  • Shaft Projecting Length
    1.81 in
  • Weight
    8.82 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111419
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934111419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)