Motion
1940534 SHAFT SE 06UW OSK06UW

FALK
1940534 SHAFT SE 06UW OSK06UW

1940534 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #01360412
MFR #1940534 SHAFT SE 06UW OSK06UW
List Price$277.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940534 SHAFT SE 06UW OSK06UW

1940534 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #01360412
MFR #1940534 SHAFT SE 06UW OSK06UW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$277.42/each for your price

Overview

Mfr description
OSK06UW OUTPUT SHAFT KIT SGL ENDED

Specifications

  • Manufacturer Reducer Size
    06U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    2.48 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111433
  • UPC_NO
    782934111433
  • Weight
    27.59 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text