Motion
1940536 OUTPUT SHAFT SE 08UW OSK08UW

FALK
1940536 OUTPUT SHAFT SE 08UW OSK08UW

1940536 Speed Reducer Shaft - Output Shaft, 2-3/8 in
Mi Item #01360416
MFR #1940536 OUTPUT SHAFT SE 08UW OSK08UW
Price$627.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940536 OUTPUT SHAFT SE 08UW OSK08UW

1940536 Speed Reducer Shaft - Output Shaft, 2-3/8 in
Mi Item #01360416
MFR #1940536 OUTPUT SHAFT SE 08UW OSK08UW

Mfr description
OSK08UW OUTPUT SHAFT KIT SGL ENDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08U
  • Shaft Diameter  
    2-3/8 in
  • Shaft Projecting Length
    4.72 in
  • Weight
    83.14 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111457
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934111457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)