Motion
1940539 OUTPUT SHAFT DE 04UW OSK04UW

FALK
1940539 OUTPUT SHAFT DE 04UW OSK04UW

Speed Reducer Output Shaft - Output Shaft, 1 in
MI ITEM #01360458
MFR #1940539 OUTPUT SHAFT DE 04UW OSK04UW
List Price$265.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940539 OUTPUT SHAFT DE 04UW OSK04UW

Speed Reducer Output Shaft - Output Shaft, 1 in
MI ITEM #01360458
MFR #1940539 OUTPUT SHAFT DE 04UW OSK04UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.20/each for your price

Overview

Mfr description
OSK04UW OUTPUT SHAFT KIT DBL ENDED

Specifications

  • Manufacturer Reducer Size
    04U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    1.81 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111488
  • UPC_NO
    782934111488
  • Weight
    16.76 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text