Motion
1940541 OUTPUT SHAFT DE 06UW OSK06UW

FALK
1940541 OUTPUT SHAFT DE 06UW OSK06UW

1940541 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #01360460
MFR #1940541 OUTPUT SHAFT DE 06UW OSK06UW
Price$509.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940541 OUTPUT SHAFT DE 06UW OSK06UW

1940541 Speed Reducer Shaft - Output Shaft, 1-3/8 in
MI ITEM #01360460
MFR #1940541 OUTPUT SHAFT DE 06UW OSK06UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$509.47/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06U
  • Shaft Diameter  
    1-3/8 in
  • Shaft Projecting Length
    2.48 in
  • Weight
    33.26 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111501
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934111501

Overview

Mfr description
OSK06UW OUTPUT SHAFT KIT DBL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought