Motion
1940542 OUTPUT SHAFT DE 07UW OSK07UW

FALK
1940542 OUTPUT SHAFT DE 07UW OSK07UW

Speed Reducer Output Shaft - Output Shaft, 1-3/4 in
MI ITEM #01360461
MFR #1940542 OUTPUT SHAFT DE 07UW OSK07UW
Price$1,008.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940542 OUTPUT SHAFT DE 07UW OSK07UW

Speed Reducer Output Shaft - Output Shaft, 1-3/4 in
MI ITEM #01360461
MFR #1940542 OUTPUT SHAFT DE 07UW OSK07UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,008.33/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07U
  • Shaft Diameter  
    1-3/4 in
  • Shaft Projecting Length
    2.99 in
  • Weight
    42.12 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111518
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934111518

Overview

Mfr description
OSK07UW OUTPUT SHAFT KIT DBL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought