Motion
1940551  FLANGE OUTPUT

FALK
1940551 FLANGE OUTPUT

1940551 Speed Reducer Output Flange - Reducer Size: 08U, Ultramite Series
MI ITEM #01360470
MFR #1940551 FLANGE OUTPUT
Price$691.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940551 FLANGE OUTPUT

1940551 Speed Reducer Output Flange - Reducer Size: 08U, Ultramite Series
MI ITEM #01360470
MFR #1940551 FLANGE OUTPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$691.42/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08U
  • Weight
    59.40 lbs

Details

  • Bracket Flange Type
    Output Flange
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111600
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    Ultramite
  • UPC_NO
    782934111600

Overview

Mfr description
OF08UW OUTPUT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought