Specifications
Dimensions
- Manufacturer Reducer Size06U
- Weight19.28 lbs
Details
- Manufacturer Product Page
- Product TypeSpeed Reducer Bases
- UPC_NO782934111655
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)