Motion
1940570 BANJO TORQ ARM 03UW BTA03UW

FALK
1940570 BANJO TORQ ARM 03UW BTA03UW

Speed Reducer Banjo Torque Arm Kit - UW Reducer Size
MI ITEM #01360487
MFR #1940570 BANJO TORQ ARM 03UW BTA03UW
Price$206.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940570 BANJO TORQ ARM 03UW BTA03UW

Speed Reducer Banjo Torque Arm Kit - UW Reducer Size
MI ITEM #01360487
MFR #1940570 BANJO TORQ ARM 03UW BTA03UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.67/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    UW
  • Weight
    7.94 lbs

Details

  • Arm Component Type
    Banjo Torque Arm Kit
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Ultramite
  • UPC_NO
    782934111761

Overview

Mfr description
BTA03UW BANJO TORQUE ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought