Motion
1940574 BANJO TORQ ARM 07UW BTA07UW

FALK
1940574 BANJO TORQ ARM 07UW BTA07UW

Speed Reducer Banjo Torque Arm Kit - UW Reducer Size
MI ITEM #01360491
MFR #1940574 BANJO TORQ ARM 07UW BTA07UW
Price$513.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940574 BANJO TORQ ARM 07UW BTA07UW

Speed Reducer Banjo Torque Arm Kit - UW Reducer Size
MI ITEM #01360491
MFR #1940574 BANJO TORQ ARM 07UW BTA07UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.16/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    UW
  • Weight
    35.64 lbs

Details

  • Arm Component Type
    Banjo Torque Arm Kit
  • Product Type
    Speed Reducer Torque Arms
  • UPC_NO
    782934111808

Overview

Mfr description
BTA07UW BANJO TORQUE ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought