Motion
PDN 313

SKF
PDN 313

Two-Bearing Unit Housing - 65 mm Compatible Shaft, 95 mm Height Centerline, 492 mm Length, 185 mm Height, 280 mm Width, Cast Iron Material
Mi Item #01360518
MFR #PDN 313
Price$6,725.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PDN 313

Two-Bearing Unit Housing - 65 mm Compatible Shaft, 95 mm Height Centerline, 492 mm Length, 185 mm Height, 280 mm Width, Cast Iron Material
Mi Item #01360518
MFR #PDN 313

Mfr description
PDN 313 BRG HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,725.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Base Width
    280 mm
  • Bolt Center To Center Length
    360 mm
  • Bore Diameter
    65 mm
  • Overall Height
    185 mm
  • Weight
    71.96 lbs

Details

  • Compatible Bearing
    6313
  • Housing Material
    Cast Iron
  • Housing Type
    Housing Only
  • Lubricant
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577722768
  • Product Type
    Two-Bearing Unit Housings
  • Series
    PDN
  • UPC_NO
    7316577722768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)