Motion
6208-2Z/VA228

SKF
6208-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #01360678
MFR #6208-2Z/VA228
Price$265.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #01360678
MFR #6208-2Z/VA228

Mfr description
6208-2Z/VA228 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6208-2Z/VA228 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6208-2Z/VA228 is a radial deep groove ball bearing with a 40mm straight bore, double shielded, and 80mm OD, built for harsh environments.
  • Manufacturer Catalog Number
    6208-2Z/VA228
  • Max Rpm
    150 rpm
  • Operating Temperature Range
    -240 to +660 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571439532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)