Motion
GRIP D NEO WH 40 3.35IN

REXNORD INC
GRIP D NEO WH 40 3.35IN

114-582-3 Rexnord 1873 D Series Shaped SideGrip Gripper
Mi Item #01360710
MFR #GRIP D NEO WH 40 3.35IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP D NEO WH 40 3.35IN

114-582-3 Rexnord 1873 D Series Shaped SideGrip Gripper
Mi Item #01360710
MFR #GRIP D NEO WH 40 3.35IN

Mfr description
114-582-3 GRIP D NEO WH 40SH
  • Loose 3.35 Inch Wide White D Shaped SideGrip™ Gripper in Neoprene 40 Shore A Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Length
    3.35 in
  • Overall Height
    12.0000 in
  • Overall Width
    12.0000 in
  • Weight
    0.142 lbs
  • Width
    1-1/4 in

Details

  • Accessory Type
    D Type Gripper Attachment
  • Additional Details
    3.35 Inch Wide White D Shape SideGrip™ Gripper Made of Neoprene Material with a Durometer of 40 Shore A
  • Color
    White
  • Country of Origin
    CN
  • Material
    Neoprene
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210848880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)