Motion
GUTF
AC Induction Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #01360714
MFR #GUTF
Price$1,919.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #01360714
MFR #GUTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,919.23/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.44 in
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    3/4 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    781711639795
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711639795

Overview

Mfr description
GUTF MOTOR 63979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought