Motion
B5-RRD-42SB
Rubber Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #01360718
MFR #B5-RRD-42SB
Price$457.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Return Idler - CEMA B Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #01360718
MFR #B5-RRD-42SB

Mfr description
B5-RRD-42SB RUBBER DISC RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.65/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    44-1/4 in
  • Overall Length
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    44.25 in
  • Weight
    41.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)