Motion
KRE19-PP
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 3/4 in Stud Length, Sealed
Mi Item #01360739
MFR #KRE19-PP
Price$182.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 3/4 in Stud Length, Sealed
Mi Item #01360739
MFR #KRE19-PP

Mfr description
KRE19-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.28/each

Specifications

Dimensions

  • Eccentricity
    1/16 in
  • Outside Diameter
    11/16 in
  • Overall Width
    1-1/4 in
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Stud Length  
    3/4 in
  • Thread Length
    3/8 in
  • Thread Size
    M8
  • Torque
    5.9 ft-lbs
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    790 lbf
  • Radial Static Load Capacity
    880 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802428230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)