Motion
DMD-200H-3C-10FT

DIAMOND CHAIN COMPANY
DMD-200H-3C-10FT

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01360753
MFR #DMD-200H-3C-10FT
List Price$1,781.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200H-3C-10FT

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #01360753
MFR #DMD-200H-3C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,781.44/ft for your price

Overview

Mfr description
DMD-200H-3C-10FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1-1/2 in
  • Link Plate Thickness
    3/8 in
  • Pin Diameter
    0.781 in
  • Chain Overall Width
    9.88 in
  • Roller Diameter
    1.562 in
  • Standards Met
    API Specification 7F
  • Tensile Strength
    330000 lbs
  • Transverse Pitch
    3.083 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog Number
    X-349503-010
  • Weight
    40.12 lbs
  • UPC_NO
    716647285297
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text