Specifications
Dimensions
- Overall Height2.91 in
- Overall Length5.34 in
- Overall Width1.44 in
- Port Size Work SectionSAE-8 3/4-16 in
Details
- ActionReversible
- ActuationLever
- Circuit DesignParallel
- Max Operating Pressure Work Section3000 psi
- Max Operating Temperature+180 °F
- Maximum Flow Rate12 gpm
- Valve ApplicationMobile
- Valve Type Work SectionRelief
- Work Section Handle TypeLever
Overview
Mfr description
SVW1BA1 WORK SECTION