Motion
SVW1BB1
Prince® SVW1BB1 Reversible Hydraulic Sectional Valve, Lever Actuation, Mobile Application, 12gpm Max. Flow Rate
MI ITEM #01360826
MFR #SVW1BB1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® SVW1BB1 Reversible Hydraulic Sectional Valve, Lever Actuation, Mobile Application, 12gpm Max. Flow Rate
MI ITEM #01360826
MFR #SVW1BB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SVW1BB1 WORK SECTION

Specifications

  • Actuation
    Lever
  • Action
    Reversible
  • Valve Application
    Mobile
  • Circuit Design
    Parallel
  • Maximum Flow Rate
    12 gpm
  • Max Operating Temperature
    +180 °F
  • Port Size Work Section
    SAE-8 3/4-16 in
  • Max Operating Pressure Work Section
    3000 psi
  • Work Section Handle Type
    Lever
  • Valve Type Work Section
    Relief
  • Overall Height
    2.91 in
  • Overall Length
    5.34 in
  • Overall Width
    1.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text