Motion
DG4V 3 2N M FPA5WL B6 60

VICKERS BY DANFOSS
DG4V 3 2N M FPA5WL B6 60

02-110902 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01360843
MFR #DG4V 3 2N M FPA5WL B6 60
Price$764.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3 2N M FPA5WL B6 60

02-110902 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01360843
MFR #DG4V 3 2N M FPA5WL B6 60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$764.77/each

Specifications

Dimensions

  • Overall Height
    94 mm
  • Overall Length
    200 mm
  • Overall Width
    50 mm
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Compatible Replacement Parts
    02-126783 Male Receptacle, 507334 Body, 508111 Core Tube S/A, 508113 Knob, 508169 Flying Lead Coil, 617126 Spool, 858996 Seal Kit, 890341 Terminal Box, 893242 Spool Accessory Kit (Spool Not Included In Kit And Must Be Ordered Separately, Included With 508111 Core Tube S/A, Included With 893242 Spool Accessory Kit, Limit Switch Kit - 892951 (Contains All Minor Parts For Servicing Limit Switch), Terminal Box Accessory Kit - 893236 (Contains All Parts For Mounting Box), Terminal Strip (Block) Kit - 890345 (Includes All Attaching Hardware), With Terminal Strip Installed Use Kit - 893234, Without Terminal Strip Installed Use Kit - 893229
  • Design Number
    60 (Basic)
  • Electrical Connection
    1/2" NPT Thread Conduit Box
  • Electrical Connector Type
    5-Pin
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    No Spring Detented
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread

Overview

Mfr description
DG4V 3 2N M FPA5WL B6 60 VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought