Motion
RD-137-8
Screw-In Flow Control Cartridge Valve - Lever Actuation, 8 gpm Max Flow
MI ITEM #01361047
MFR #RD-137-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Lever Actuation, 8 gpm Max Flow
MI ITEM #01361047
MFR #RD-137-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RD-137-8 FLOW CONTROL VALVE
  • Pressure compensated flow
  • Maximum operating pressure: 3,000 psi
  • Maximum inlet flow capacity: 30 gpm
  • Standard controlled flow ranges: 0–8, 0–16 and 0–30

Specifications

  • Actuation
    Lever
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    3.47 in
  • Port Size
    3/8 NPTF
  • Connection Gender
    Female
  • Overall Height
    4.13 in
  • Overall Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text