Motion
RD-175-30
Screw-In Flow Control Cartridge Valve - Lever Actuation, 30 gpm Max Flow
MI ITEM #01361050
MFR #RD-175-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Lever Actuation, 30 gpm Max Flow
MI ITEM #01361050
MFR #RD-175-30

Mfr description
RD-175-30 FLOW CONTROL VALVE
  • Pressure compensated flow
  • Maximum operating pressure: 3,000 psi
  • Maximum inlet flow capacity: 30 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.13 in
  • Overall Length
    5 in
  • Overall Width
    3.47 in
  • Port Size
    3/4 NPTF

Details

  • Actuation
    Lever
  • Connection Gender
    Female
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)