Motion
RDRS-150-16
Screw-In Flow Control Cartridge Valve - Lever Actuation, 16 gpm Max Flow
MI ITEM #01361053
MFR #RDRS-150-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Lever Actuation, 16 gpm Max Flow
MI ITEM #01361053
MFR #RDRS-150-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDRS-150-16 FLOW CONTROL VALVE
  • Pressure compensated flow
  • Maximum operating pressure: 3,000 psi
  • Maximum inlet flow capacity: 30 gpm
  • Standard controlled flow ranges: 0-8, 0-16 and 0-30
  • Adjustable pressure relief

Specifications

  • Actuation
    Lever
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    3.47 in
  • Port Size
    1/2 NPTF
  • Connection Gender
    Female
  • Overall Height
    4.13 in
  • Overall Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text