Motion
RBX90-2
Banded V-Belt - BX Section, 21/32 in Top Width, 2 Strand, 172 in Nominal Outside Length, Cogged
MI ITEM #01361072
MFR #RBX90-2
Price$133.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - BX Section, 21/32 in Top Width, 2 Strand, 172 in Nominal Outside Length, Cogged
MI ITEM #01361072
MFR #RBX90-2

Mfr description
RBX90-2 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.91/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    172 in
  • Top Width
    1-5/16 in
  • Top Width Per Strand
    21/32 in
  • Weight
    3.55 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    785201694424
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    BX
  • UPC_NO
    785201694424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)