Motion
RD-1450
Hydraulic Check Valve - 30 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #01361121
MFR #RD-1450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - 30 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #01361121
MFR #RD-1450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RD-1450 LOCK VALVE
  • Steel housing
  • Lock valve will lock a cylinder in place when a directional control valve is in the neutral position; operation oil is directed to one of the valve ports and oil can free flow to the corresponding cylinder port; the pressure on this valve port will shift the pilot spool opening the opposite check valve; this will allow oil to return through the opposite check valve
  • Hardened steel seat and steel ball—should not be used in applications requiring absolutely zero leakage
  • When using a pilot-operated check to lower a heavy load the valve may chatter
  • An orifice in the line may be beneficial in some cases
  • Maximum operating pressure: 3,000 psi
  • Maximum flow capacity: 30 gpm
  • Manufacturer: Prince Hydraulics

Specifications

  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text