Motion
RD-1837-S
Prince® RD-1837-S Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 8gpm Max. Flow Rate, Series: RD
MI ITEM #01361126
MFR #RD-1837-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® RD-1837-S Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 8gpm Max. Flow Rate, Series: RD
MI ITEM #01361126
MFR #RD-1837-S

Mfr description
RD-1837S RELIEF VALVE
  • A direct acting ball/spring type pressure relief
  • Compact and simple in design
  • This type relief is fast opening and is well suited for pressure spike protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1-1/2 in
  • Overall Length
    4.56 in
  • Overall Width
    1-1/2 in
  • Port Size
    3/8 NPTF

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1000 to 2500 psi
  • Connection Gender
    Female
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    2500 psi
  • Series
    RD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)