Motion
56T17T5305E

LEESON ELECTRIC
56T17T5305E

General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #01361140
MFR #56T17T5305E
Price$574.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17T5305E

General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #01361140
MFR #56T17T5305E

Mfr description
1/3HP 1800RPM G580 TENV 208-230/460V 56C
  • Mechanically locked on shaft end
  • Class F insulation
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower, 56-145T frame motors, accept brake kits, see accessory kits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$574.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.06 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    1.8-1.6/0.80 A
  • Full Load Current
    1.40–1.60 / 0.80 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856015655
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal Or Up Or Down
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Spec Sheet
    0.33 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56C Frame, TENV
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.33 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56C Frame, TENV
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856015655
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)